- 3 1/8" to 6" Clamp, Stainless 300 Series Band, Stainless 300 Series Hex Head Screw
| Hose O.D. Range | 3 1/8 in to 6 in |
| Housing Material | Stainless 300 Series |
| Band Width | 0.5625 in |
| Band Material | Stainless 300 Series |
| Screw Material | Stainless 300 Series |
| Weight | 0.14 LB |
| EAN or UPC | 12949300882 |

