- 3 5/8" to 6 1/2" Clamp, Stainless 300 Series Band, Stainless 300 Series Hex Head Screw
| Screw Material | Stainless 300 Series |
| Band Width | 0.5625 in |
| Housing Material | Stainless 300 Series |
| Band Material | Stainless 300 Series |
| Hose O.D. Range | 3 5/8 in to 6 1/2 in |
| Weight | 0.15 LB |
| EAN or UPC | 12949300967 |

