- Stainless Steel Worm Gear Clamp
- Fits Sizes 7/32 in - 5/8 in
description
- Miniature with combination 1/4" hexagon and screwdriver slotted screw. SAE 300 series stainless band and housing. SAE 1018 case-hardened steel, zinc-plated and chromate dip screw with a 1/2" band width.
applications
- Small diameter
- Air lines
- Fuel lines
features
- 10 to 15 in lb of installation torque
- Lightweight
- Streamlined
- Creates high sealing pressure
- Installs in tight fitting areas
| Band Width | 0.5 in |
| Housing Material | Stainless Steel |
| Band Material | Stainless Steel |
| Screw Material | Stainless Steel |
| Hose O.D. Range | 7/32 to 5/8 |
| Weight | 0.02 LB |
| EAN or UPC | 12949360046 |

