- 7/16" to 25/32" Clamp, Stainless 300 Series Band, Stainless 300 Series Screw
| Band Width | 0.3125 in |
| Screw Material | Stainless 300 Series |
| Hose O.D. Range | 7/16 in to 25/32 in |
| Band Material | Stainless 300 Series |
| Housing Material | Stainless 300 Series |
| Weight | 0.02 LB |
| EAN or UPC | 12949370069 |

