- 1/2" to 29/32" Clamp, Stainless 300 Series Band, Stainless 300 Series Screw
| Screw Material | Stainless 300 Series |
| Band Width | 0.3125 in |
| Housing Material | Stainless 300 Series |
| Hose O.D. Range | 1/2 in to 29/32 in |
| Band Material | Stainless 300 Series |
| Weight | 0.02 LB |
| EAN or UPC | 12949370083 |

