- Kit w/100' Band, 25 adj. Fasteners & 10 Band Splices
description
- A maintenance clamp system in a box. Simply cut off a piece of banding from a continuous roll to make any size worm-drive clamp from 3".
features
- Versatile
- Reusable
includes
- 4001 100' band, 25 adjustable fasteners, 10 band splices
- 4002 50' band, 10 adjustable fasteners, five band splices
- 4003 Kit with 50' band, 10 adjustable fasteners, five band splices
- 4004 Box of 10 adjustable fasteners
- 4005 box with 100' band, 10 band splices
- 4006 Box with 150' band, five band splices
- 4008 Box of 10 band splices
| Band Width | 0.5 in |
| Band Thickness | 0.023 in |
| Clamp System Contents | 100 ft Band, 25 Fasteners, 10 Band Splices |
| Band Material | 301 Stainless Steel |
| Weight | 5.333 LB |
| EAN or UPC | 12949040016 |

