- 1 13/16" to 2 3/4" Clamp, Stainless Steel Band, Plated Carbon Screw
| Band Width | 0.5 in |
| Housing Material | Plated Carbon |
| Hose O.D. Range | 1 13/16 in to 2 3/4 in |
| Band Material | Stainless Steel |
| Screw Material | Plated Carbon |
| Weight | 0.09 LB |
| EAN or UPC | 12949620362 |

