- 3 1/16" to 4" Clamp, Stainless Steel Band, Plated Carbon Screw
| Screw Material | Plated Carbon |
| Band Width | 0.5 in |
| Band Material | Stainless Steel |
| Housing Material | Plated Carbon |
| Hose O.D. Range | 3 1/16 in to 4 in |
| Weight | 0.11 LB |
| EAN or UPC | 12949620560 |
| Screw Material | Plated Carbon |
| Band Width | 0.5 in |
| Band Material | Stainless Steel |
| Housing Material | Plated Carbon |
| Hose O.D. Range | 3 1/16 in to 4 in |
| Weight | 0.11 LB |
| EAN or UPC | 12949620560 |