- 3 5/16" to 4 1/4" Clamp, Stainless Steel Band, Plated Carbon Screw
| Hose O.D. Range | 3 5/16 in to 4 1/4 in |
| Band Material | Stainless Steel |
| Housing Material | Plated Carbon |
| Screw Material | Plated Carbon |
| Band Width | 0.5 in |
| Weight | 0.12 LB |
| EAN or UPC | 12949620607 |

