- 1 7/8" to 5" Clamp, Stainless Steel Band, Plated Carbon Screw
| Band Material | Stainless Steel |
| Housing Material | Plated Carbon |
| Hose O.D. Range | 1 7/8 in to 5 in |
| Screw Material | Plated Carbon |
| Band Width | 0.5 in |
| Weight | 0.13 LB |
| EAN or UPC | 12949620720 |
| Band Material | Stainless Steel |
| Housing Material | Plated Carbon |
| Hose O.D. Range | 1 7/8 in to 5 in |
| Screw Material | Plated Carbon |
| Band Width | 0.5 in |
| Weight | 0.13 LB |
| EAN or UPC | 12949620720 |