- 3 1/8" to 6" Clamp, Stainless Steel Band, Plated Carbon Screw
| Hose O.D. Range | 3 1/8 in to 6 in |
| Screw Material | Plated Carbon |
| Band Material | Stainless Steel |
| Band Width | 0.5 in |
| Housing Material | Plated Carbon |
| Weight | 0.14 LB |
| EAN or UPC | 12949620881 |
| Hose O.D. Range | 3 1/8 in to 6 in |
| Screw Material | Plated Carbon |
| Band Material | Stainless Steel |
| Band Width | 0.5 in |
| Housing Material | Plated Carbon |
| Weight | 0.14 LB |
| EAN or UPC | 12949620881 |