- 2 1/16" to 3" Clamp, Stainless Steel Band, Stainless Steel Screw
| Hose O.D. Range | 2 1/16 in to 3 in |
| Band Material | Stainless Steel |
| Housing Material | Stainless Steel |
| Screw Material | Stainless Steel |
| Band Width | 0.5 in |
| Weight | 0.09 LB |
| EAN or UPC | 12949630408 |
| Hose O.D. Range | 2 1/16 in to 3 in |
| Band Material | Stainless Steel |
| Housing Material | Stainless Steel |
| Screw Material | Stainless Steel |
| Band Width | 0.5 in |
| Weight | 0.09 LB |
| EAN or UPC | 12949630408 |