- 1/2" to 29/32" Clamp, Stainless Steel Band, Stainless Steel Screw
| Band Width | 0.5 in |
| Band Material | Stainless Steel |
| Housing Material | Stainless Steel |
| Screw Material | Stainless Steel |
| Hose O.D. Range | 1/2 in to 29/32 in |
| Weight | 0.06 LB |
| EAN or UPC | 12949640087 |

