- Stainless Steel Worm Gear Clamp
- Fits Sizes 9/16 in - 1 1/16 in
description
- Miniature with combination 1/4" hexagon and screwdriver slotted screw. SAE 300 series stainless band and housing. SAE 1018 case-hardened steel, zinc-plated and chromate dip screw with a 1/2" band width.
applications
- Small diameter
- Air lines
- Fuel lines
features
- Worm clamps for suction hose
| Band Width | 0.5 in |
| Housing Material | Stainless Steel |
| Screw Material | Stainless Steel |
| Hose O.D. Range | 9/16 to 1 1/16 |
| Band Material | Stainless Steel |
| Weight | 0.06 LB |
| EAN or UPC | 12949640100 |

