- 11/16" to 1 1/4" Clamp, Stainless Steel Band, Stainless Steel Screw
| Housing Material | Stainless Steel |
| Hose O.D. Range | 11/16 in to 1 1/4 in |
| Band Material | Stainless Steel |
| Band Width | 0.5 in |
| Screw Material | Stainless Steel |
| Weight | 0.06 LB |
| EAN or UPC | 12949640124 |

