- 1 9/16" to 2 1/2" Clamp, Stainless Steel Band, Stainless Steel Screw
| Screw Material | Stainless Steel |
| Band Width | 0.5 in |
| Housing Material | Stainless Steel |
| Hose O.D. Range | 1 9/16 in to 2 1/2 in |
| Band Material | Stainless Steel |
| Weight | 0.08 LB |
| EAN or UPC | 12949640322 |

