- 2 9/16" to 3 1/2" Clamp, Stainless Steel Band, Stainless Steel Screw
| Housing Material | Stainless Steel |
| Band Material | Stainless Steel |
| Screw Material | Stainless Steel |
| Band Width | 0.5 in |
| Hose O.D. Range | 2 9/16 in to 3 1/2 in |
| Weight | 0.1 LB |
| EAN or UPC | 12949640483 |

