- 3 5/16" to 4 1/4" Clamp, Stainless Steel Band, Stainless Steel Screw
| Screw Material | Stainless Steel |
| Band Material | Stainless Steel |
| Housing Material | Stainless Steel |
| Hose O.D. Range | 3 5/16 in to 4 1/4 in |
| Band Width | 0.5 in |
| Weight | 0.12 LB |
| EAN or UPC | 12949640605 |

