- 3 1/8" to 6" Clamp, Stainless Steel Band, Stainless Steel Screw
| Band Material | Stainless Steel |
| Hose O.D. Range | 3 1/8 in to 6 in |
| Screw Material | Stainless Steel |
| Band Width | 0.5 in |
| Housing Material | Stainless Steel |
| Weight | 0.14 LB |
| EAN or UPC | 12949640889 |
| Band Material | Stainless Steel |
| Hose O.D. Range | 3 1/8 in to 6 in |
| Screw Material | Stainless Steel |
| Band Width | 0.5 in |
| Housing Material | Stainless Steel |
| Weight | 0.14 LB |
| EAN or UPC | 12949640889 |