- 1/2" to 29/32" Clamp, Stainless Steel Band, Zinc Plated Screw
description
- Used for small diameters (under 1")
applications
- Small diameter
- Air lines
- Fuel lines
features
- Lightweight
- Streamlined
- Installs in tight fitting areas
- Creates high sealing pressure
- 10 to 15 in lb of installation torque
| Band Material | Stainless Steel |
| Band Width | 0.5 in |
| Housing Material | Zinc Plated |
| Screw Material | Zinc Plated |
| Hose O.D. Range | 1/2 in to 29/32 in |
| Weight | 0.02 LB |
| EAN or UPC | 12949650086 |

