- 7/32" to 5/8" Clamp, Stainless 300 Series Band, Stainless 300 Series Screw
description
- Used for small diameters (under 1")
applications
- Small diameter
- Air lines
- Fuel lines
features
- Lightweight
- Streamlined
- Installs in tight fitting areas
- Creates high sealing pressure
- 10 to 15 in lb of installation torque
| Band Material | Stainless 300 Series |
| Screw Material | Stainless 300 Series |
| Hose O.D. Range | 7/32 in to 5/8 in |
| Housing Material | Stainless 300 Series |
| Band Width | 0.5 in |
| Weight | 0.02 LB |
| EAN or UPC | 12949670046 |

