- 2 5/16" to 3 1/4" Clamp, Stainless Steel Band, Stainless Steel Screw
| Hose O.D. Range | 2 5/16 in to 3 1/4 in |
| Band Material | Stainless Steel |
| Band Width | 0.5625 in |
| Screw Material | Stainless Steel |
| Housing Material | Stainless Steel |
| Weight | 0.09 LB |
| EAN or UPC | 12949940446 |

