- 1 1/4" to 2 1/8" Clamp, Stainless Steel Band, Stainless Steel Screw
| Band Material | Stainless Steel |
| Hose O.D. Range | 1 1/4 in to 2 1/8 in |
| Housing Material | Stainless Steel |
| Band Width | 0.625 in |
| Screw Material | Stainless Steel |
| Weight | 0.11 LB |
| EAN or UPC | 12949522000 |

