- 5 3/4" to 6 5/8" Clamp, Stainless Steel Band, Stainless Steel Screw
| Housing Material | Stainless Steel |
| Band Material | Stainless Steel |
| Hose O.D. Range | 5 3/4 in to 6 5/8 in |
| Screw Material | Stainless Steel |
| Band Width | 0.625 in |
| Weight | 0.17 LB |
| EAN or UPC | 12949526503 |

