- 7 1/4" to 8 1/8" Clamp, Stainless Steel Band, Stainless Steel Screw
| Screw Material | Stainless Steel |
| Band Width | 0.625 in |
| Housing Material | Stainless Steel |
| Hose O.D. Range | 7 1/4 in to 8 1/8 in |
| Band Material | Stainless Steel |
| Weight | 0.19 LB |
| EAN or UPC | 12949528002 |

