- Stainless Steel T-Bolt Clamp
- Fits Sizes 2 1/2 in - 2 13/16 in
description
- Hose clamps are used to ensure the connection of a hose to a fitting while not harming the exterior hose and are also reusable.
| Screw Material | Stainless Steel |
| Hose O.D. Range | 2 1/2 to 2 13/16 |
| Band Material | Stainless Steel |
| Band Width | 0.5 in |
| Housing Material | Stainless Steel |
| Weight | 0.17 LB |
| EAN or UPC | 12949002502 |

