text.skipToContent text.skipToNavigation


0306-02

0306 Series SAE 37° (JIC) Flare Nut

Item #100141283
each
    Shipment Options

Alternate Products

Product details

  • Bulkhead Nut for use w/ 1/8" O.D. Tube

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Nut, Bulkhead
Fitting Description Bulkhead Nut
End Size 1/8 JIC(f)
Material Steel
Fitting Angle Straight
SAE Reference No. 070118
Hex Size 9/16 in
Overall Length 0.22 in
Tube O.D. 1/8 in
End Types 2 JIC 37°
Weight 0.011 LB

You May Also Like