- Bulkhead Nut for use w/ 1/4" O.D. Tube
| Material | Steel |
| Fitting Angle | Straight |
| No. of Ends | 1 |
| Fitting Type | Nut, Bulkhead |
| SAE Reference No. | 070118 |
| Fitting Description | Bulkhead Nut |
| End Size | 1/4 JIC(f) |
| End Types 2 | JIC 37° |
| Tube O.D. | 1/4 in |
| Overall Length | 0.25 in |
| Hex Size | 11/16 in |
| End Types | JIC 37° |
| Weight | 0.017 LB |

