- Backup Lock Nut for use w/ 3/4" O.D. Tube
| Fitting Type | Nut, Backup Lock |
| End Types | JIC 37° |
| End Size | 3/4 JIC(f) |
| SAE Reference No. | 070117 |
| Overall Length | 0.41 in |
| Fitting Description | Backup Lock Nut |
| Material | Steel |
| Tube O.D. | 3/4 in |
| Hex Size | 1 1/4 in |
| No. of Ends | 1 |
| Fitting Angle | Straight |
| End Types 2 | JIC 37° |
| Weight | 0.064 LB |

