- Nut 3 Piece for use w/ 1/4" O.D. Tube
| Fitting Type | Nut |
| Hex Size | 9/16 in |
| Fitting Angle | Straight |
| End Types 2 | JIC 37° |
| Fitting Description | Nut Three Piece |
| End Types | JIC 37° |
| Overall Length | 0.61 in |
| SAE Reference No. | 070110 |
| Tube O.D. | 1/4 in |
| End Size | 1/4 JIC(f) |
| No. of Ends | 1 |
| Material | Steel |
| Weight | 0.025 LB |

