- Nut 3 Piece for use w/ 1/2" O.D. Tube
- Stainless Steel
| Fitting Type | Nut |
| No. of Ends | 1 |
| Fitting Angle | Straight |
| SAE Reference No. | 070110 |
| End Size | 1/2 JIC(f) |
| Fitting Description | Nut Three Piece |
| End Types 2 | JIC 37° |
| Overall Length | 0.84 in |
| End Types | JIC 37° |
| Tube O.D. | 1/2 in |
| Hex Size | 7/8 in |
| Material | Stainless Steel |
| Weight | 0.065 LB |

