- Nut 3 Piece for use w/ 1 1/4" O.D. Tube
| End Types 2 | JIC 37° |
| End Types | JIC 37° |
| Tube O.D. | 1 1/4 in |
| Overall Length | 1.22 in |
| Fitting Type | Nut |
| Fitting Description | Nut Three Piece |
| Material | Steel |
| Hex Size | 2 in |
| No. of Ends | 1 |
| End Size | 1 1/4 JIC(f) |
| Fitting Angle | Straight |
| SAE Reference No. | 070110 |
| Weight | 0.55 LB |

