- Nut 3 Piece for use w/ 1 1/2" O.D. Tube
| SAE Reference No. | 070110 |
| Tube O.D. | 1 1/2 in |
| End Types 2 | JIC 37° |
| Fitting Description | Nut Three Piece |
| Overall Length | 1.41 in |
| Fitting Angle | Straight |
| Hex Size | 2 1/4 in |
| No. of Ends | 1 |
| End Size | 1 1/2 JIC(f) |
| Material | Steel |
| End Types | JIC 37° |
| Fitting Type | Nut |
| Weight | 0.714 LB |

