- Steel JIC Tube Sleeve
- 5/16" Tube OD
| End Types | JIC 37° |
| Overall Length | 0.44 in |
| Material | Steel |
| Fitting Angle | Straight |
| Tube O.D. | 5/16 in |
| End Types 2 | JIC 37° |
| SAE Reference No. | 070115 |
| No. of Ends | 1 |
| Fitting Type | Sleeve |
| End Size | 5/16 JIC Tube Sleeve |
| Fitting Description | Sleeve Three Piece |
| Weight | 0.01 LB |

