- Steel JIC Tube Sleeve
- 3/4" Tube OD
| Material | Steel |
| End Size | 3/4 JIC Tube Sleeve |
| Fitting Type | Sleeve |
| Fitting Angle | Straight |
| Tube O.D. | 3/4 in |
| No. of Ends | 1 |
| SAE Reference No. | 070115 |
| End Types | JIC 37° |
| Overall Length | 0.68 in |
| Fitting Description | Sleeve Three Piece |
| End Types 2 | JIC 37° |
| Weight | 0.028 LB |

