- Stainless Steel JIC Tube Sleeve
- 1 1/4" Tube OD
| Fitting Angle | Straight |
| Tube O.D. | 1 1/4 in |
| End Types | JIC 37° |
| No. of Ends | 1 |
| Fitting Description | Sleeve Three Piece |
| Material | Stainless Steel |
| Fitting Type | Sleeve |
| End Size | 1 1/4 JIC Tube Sleeve |
| SAE Reference No. | 070115 |
| Overall Length | 0.91 in |
| End Types 2 | JIC 37° |
| Weight | 0.073 LB |

