- Bore to Male JIC
- 3/8" Tube O.D. to 3/8" Male JIC
| Fitting Type | Adapter |
| SAE Reference No. | N/A |
| Hex Size | 5/8 in |
| Fitting Angle | Straight |
| Material | Steel |
| Tube O.D. | 3/8 in |
| Male Tube O.D. | 3/8 in |
| End Types 2 | JIC 37°, Weld |
| End Types | JIC 37° & Weld |
| Tube Outside Diameter | 3/8 in |
| Fitting Description | Bore to Male JIC |
| No. of Ends | 2 |
| End Size | 3/8 JIC(m), 3/8 Weld-On(f) |
| Weight | 0.041 LB |

