- Bore to Male JIC
- 1/2" Tube O.D. to 1/2" Male JIC
| Fitting Angle | Straight |
| Material | Steel |
| End Types 2 | JIC 37°, Weld |
| End Size | 1/2 JIC(m), 1/2 Weld-On(f) |
| End Types | JIC 37° & Weld |
| Fitting Type | Adapter |
| Tube Outside Diameter | 1/2 in |
| SAE Reference No. | N/A |
| Hex Size | 13/16 in |
| Tube O.D. | 1/2 in |
| No. of Ends | 2 |
| Male Tube O.D. | 1/2 in |
| Fitting Description | Bore to Male JIC |
| Weight | 0.069 LB |

