- Male JIC Tube Spud for 3/4" Tube
| Fitting Description | Male JIC Tube Spud |
| Hex Size | 1 1/4 in |
| End Types 2 | JIC 37°, Weld |
| Tube O.D. | 3/4 in |
| End Types | JIC 37° & Weld |
| Fitting Angle | Straight |
| SAE Reference No. | N/A |
| End Size | 3/4 JIC(m), M26(m) |
| Overall Length | 1.281 in |
| Material | Steel |
| No. of Ends | 2 |
| Fitting Type | Adapter |
| Weight | 0.15 LB |

