- Female Pipe Swivel to Male Pipe
- 1/8" Female Pipe Swivel to 1/4" Male Pipe
| Thread (Old Data - Do Not Use) | 1/4-18 Male Pipe |
| End Types | NPT - All Ends |
| Hex Size | 11/16 in |
| SAE Reference No. | 140130 |
| Series | MP-FPS STRAIGHT |
| Fitting Type | Straight, Swivel |
| Fitting Description | Female Pipe Swivel to Male Pipe |
| Length | 1.187 in |
| NPSM Swivel Nut | 1/8-27 |
| Material | Steel |
| Style | Straight Male |
| Female Pipe Size | 1/8 in |
| No. of Ends | 2 |
| End Size | 1/8 NPSM(f), 1/4 NPT(m) |
| Male Pipe Size | 1/4 in |
| Weight | 0.079 LB |

