- Female Pipe Swivel to Male Pipe
- 1/4" Female Pipe Swivel to 1/4" Male Pipe
| Male Pipe Size | 1/4 in |
| Female Pipe Size | 1/4 in |
| End Types | NPT - All Ends |
| Material | Steel |
| End Size | 1/4 NPSM(f), 1/4 NPT(m) |
| Hex Size | 11/16 in |
| SAE Reference No. | 140130 |
| No. of Ends | 2 |
| Fitting Description | Female Pipe Swivel to Male Pipe |
| Fitting Type | Straight, Swivel |
| Style | Straight Male |
| Thread (Old Data - Do Not Use) | 1/4-18 Male Pipe |
| Length | 1 1/4 in |
| NPSM Swivel Nut | 1/4-18 |
| Series | MP-FPS STRAIGHT |
| Weight | 0.087 LB |
-
Prop 65


