- Female Pipe Swivel to Male Pipe
- 1/2" Female Pipe Swivel to 1/4" Male Pipe
| Style | Straight Male |
| NPSM Swivel Nut | 1/2-14 |
| End Size | 1/4 NPT(m), 1/2 NPSM(f) |
| SAE Reference No. | 140130 |
| No. of Ends | 2 |
| Fitting Type | Straight, Swivel |
| Hex Size | 7/8 in |
| Length | 1.424 in |
| Female Pipe Size | 1/2 in |
| Series | MP-FPS STRAIGHT |
| Fitting Description | Female Pipe Swivel to Male Pipe |
| Material | Steel |
| Male Pipe Size | 1/4 in |
| Thread (Old Data - Do Not Use) | 1/4-18 Male Pipe |
| End Types | NPT - All Ends |
| Weight | 0.204 LB |

