- Female Pipe Swivel to Male Pipe
- 3/8" Female Pipe Swivel to 3/8" Male Pipe
- Stainless Steel
| No. of Ends | 2 |
| Fitting Description | Female Pipe Swivel to Male Pipe |
| NPSM Swivel Nut | 3/8-18 |
| Male Pipe Size | 3/8 in |
| End Types | NPT - All Ends |
| Style | Straight Male |
| Hex Size | 7/8 in |
| SAE Reference No. | 140130 |
| Female Pipe Size | 3/8 in |
| Thread (Old Data - Do Not Use) | 3/8-18 Male Pipe |
| Material | Stainless Steel |
| Fitting Type | Straight, Swivel |
| End Size | 3/8 NPSM(f), 3/8 NPT(m) |
| Series | MP-FPS STRAIGHT |
| Length | 1.310 in |
| Weight | 0.2 LB |

