- Female Pipe Swivel to Male Pipe
- 1" Female Pipe Swivel to 3/4" Male Pipe
| SAE Reference No. | 140130 |
| End Size | 3/4 NPT(m), 1 NPSM(f) |
| End Types | NPT - All Ends |
| No. of Ends | 2 |
| Female Pipe Size | 1 in |
| NPSM Swivel Nut | 1-11 1/2 |
| Length | 1.812 in |
| Male Pipe Size | 3/4 in |
| Fitting Type | Straight, Swivel |
| Fitting Description | Female Pipe Swivel to Male Pipe |
| Material | Steel |
| Style | Straight Male |
| Thread (Old Data - Do Not Use) | 3/4-14 Male Pipe |
| Hex Size | 1 1/2 in |
| Series | MP-FPS STRAIGHT |
| Weight | 0.53 LB |

