- Female Pipe Swivel to Male Pipe
- 1 1/4" Female Pipe Swivel to 1 1/4" Male Pipe
| Series | MP-FPS STRAIGHT |
| Female Pipe Size | 1 1/4 in |
| Fitting Type | Straight, Swivel |
| Fitting Description | Female Pipe Swivel to Male Pipe |
| Male Pipe Size | 1 1/4 in |
| No. of Ends | 2 |
| Length | 2.060 in |
| Thread (Old Data - Do Not Use) | 1 1/4-11 1/2 Male Pipe |
| End Size | 1 1/4 NPSM(f), 1 1/4 NPT(m) |
| Hex Size | 1 7/8 in |
| SAE Reference No. | 140130 |
| End Types | NPT - All Ends |
| Material | Steel |
| NPSM Swivel Nut | 1 1/4-11 1/2 |
| Style | Straight Male |
| Weight | 0.85 LB |

