- Female Pipe Swivel to Male Pipe
- 1 1/4" Female Pipe Swivel to 1 1/2" Male Pipe
- Stainless Steel
| Hex Size | 2 1/8 in |
| Fitting Type | Straight, Swivel |
| Fitting Description | Female Pipe Swivel to Male Pipe |
| Male Pipe Size | 1 1/2 in |
| No. of Ends | 2 |
| Thread (Old Data - Do Not Use) | 1 1/2-11 1/2 Male Pipe |
| Female Pipe Size | 1 1/4 in |
| End Types | NPT - All Ends |
| Material | Stainless Steel |
| Style | Straight Male |
| Length | 2.187 in |
| Series | MP-FPS STRAIGHT |
| SAE Reference No. | 140130 |
| End Size | 1 1/4 NPSM(f), 1 1/2 NPT(m) |
| NPSM Swivel Nut | 1 1/4-11 1/2 |
| Weight | 1.14 LB |

