- Female Pipe Swivel to Male Pipe
- 2" Female Pipe Swivel to 2" Male Pipe
| End Types | NPT - All Ends |
| Male Pipe Size | 2 in |
| End Size | 2 NPSM(f), 2 NPT(m) |
| Hex Size | 2 5/8 in |
| Style | Straight Male |
| Fitting Type | Straight, Swivel |
| Material | Steel |
| Length | 2.380 in |
| Fitting Description | Female Pipe Swivel to Male Pipe |
| Series | MP-FPS STRAIGHT |
| Thread (Old Data - Do Not Use) | 2-11 1/2 Male Pipe |
| SAE Reference No. | 140130 |
| NPSM Swivel Nut | 2-11 1/2 |
| No. of Ends | 2 |
| Weight | 1.88 LB |

