- Female Pipe Swivel to Female Pipe
- 1/8" Female Pipe Swivel to 1/4" Female Pipe
| Series | FP-FPS STRAIGHT |
| Length | 1.170 in |
| L Dim | 1.17 in |
| End Types | NPT - All Ends |
| NPSM Swivel Nut | 1/8-27 |
| Thread (Old Data - Do Not Use) | 1/4-18 Female Pipe |
| Fitting Description | Female Pipe Swivel to Female Pipe |
| End Size | 1/8 NPSM(f), 1/4 NPSM(f) |
| Style | Straight Female |
| SAE Reference No. | 140131 |
| Hex Size | 11/16 in |
| Female Pipe Size | 1/4 in |
| Female Pipe Size A1 | 1/8 in |
| No. of Ends | 2 |
| Fitting Type | Straight, Swivel |
| Material | Steel |
| Weight | 0.043 LB |

