- Female Pipe Swivel to Female Pipe
- 1/4" Female Pipe Swivel to 1/4" Female Pipe
| NPSM Swivel Nut | 1/4-18 |
| SAE Reference No. | 140131 |
| Fitting Type | Straight, Swivel |
| Fitting Description | Female Pipe Swivel to Female Pipe |
| Female Pipe Size | 1/4 in |
| End Size | 1/4 NPSM(f), 1/4 NPT(f) |
| L Dim | 1.24 in |
| Material | Steel |
| Thread (Old Data - Do Not Use) | 1/4-18 Female Pipe |
| Female Pipe Size A1 | 1/4 in |
| End Types | NPT - All Ends |
| Style | Straight Female |
| Hex Size | 11/16 in |
| Length | 1.240 in |
| Series | FP-FPS STRAIGHT |
| No. of Ends | 2 |
| Weight | 0.1 LB |

