- Female Pipe Swivel to Female Pipe
- 3/8" Female Pipe Swivel to 3/8" Female Pipe
| End Size | 3/8 NPSM(f), 3/8 NPT(f) |
| Material | Steel |
| End Types | NPT - All Ends |
| Hex Size | 7/8 in |
| Fitting Description | Female Pipe Swivel to Female Pipe |
| Style | Straight Female |
| NPSM Swivel Nut | 3/8-18 |
| Length | 1.310 in |
| Female Pipe Size | 3/8 in |
| No. of Ends | 2 |
| SAE Reference No. | 140131 |
| L Dim | 1.31 in |
| Series | FP-FPS STRAIGHT |
| Thread (Old Data - Do Not Use) | 3/8-18 Female Pipe |
| Fitting Type | Straight, Swivel |
| Female Pipe Size A1 | 3/8 in |
| Weight | 0.17 LB |

